Shop ELKAY

Wall Mount Single Drinking Fountain, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray

  • Mfr # EZS8L

  • Zoro # G3331781


product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
1
Voltage
115 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZS8L
Zoro #
G3331781
UPC #
094902226880
Country of Origin
United States
Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
1
Voltage
115 V AC
Color
Gray
Refrigerant
R134A
Full Load Amps
4 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Drinking Fountain
Refrigerated / Non-Refrigerated
Refrigerated
Dispenser Operation
Front and Side Pushbar
Water Temp.
50 Degrees F
Dispenser Design
Wall
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Inlet
3/8 in OD
Cold Water Capacity
8 gph
Vandal Resistant
Not Vandal Resistant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Drain Connection
1 1/4 in
Includes
Strainer
Features
Fastenerless Integrated Drain Reduces Debris Accumulation, Hermetically Sealed Refrigeration System
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Housing Finish
Vinyl Clad
Environment
Indoor
Housing Color
Gray
Compressor Horsepower
1/4 hp
Includes Back Panel
Back Panel Not Included
Station Type
Single Fountain
Refrigeration
Refrigerated
Includes Water Filter
Water Filter Not Included
Cooling Capacity
8 gph @ 50 Degrees F
Number of Mounting Holes
3
Refrigerant Type
R134A
Maximum Cold Water Temperature
50 Degrees F
Power Consumption
370 W
Maximum Constant Stream Pressure
105 psi
Includes Pet Bowl
Pet Bowl Not Included
Minimum Supply Line Pressure
20 psi
Number of Bubblers
1
Minimum Constant Stream Pressure
20 psi
Temperature Adjustment
Factory Set but Adjustable
Power Source
Electric Corded
Product Weight
51 lb
Fountain Actuation
Front Pushbar
Full Load Current
5 A
Basin Material
Stainless Steel
Operating Voltage
115V AC
Housing Material
Vinyl Clad Steel
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZ models are our most popular water cooler series. These models offer easy-touch pushbar or sensor-activated controls and come standard with a Flexi-Guard Safety Bubbler. The extra deep basin minimizes splashing and features an integral drain.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.