This item is Discontinued.
This item is Discontinued.
Wall Mount Water Cooler, 1 Level, 18.375" D, 19.8125" H, 19" W (Discontinued)
Mfr #
EZS8SF
Zoro #
G8998302
UPC # 094902226958
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZS8SF
- Zoro #
- G8998302
- UPC #
- 094902226958
- Country of Origin
- United States
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 1
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- Refrigerant
- R-134a
- Full Load Amps
- 5A
- Operation
- Electronic Front Bubbler Push Bar
- Item
- Water Cooler
- Includes
- Water Cooler
- Cold Water Capacity
- 8.0 gph
Description
Cooler Wall Mnt ADA,8 gph,SS