This item is Discontinued.
This item is Discontinued.
Wall Mount, Yes ADA, 1 Level Water Cooler (Discontinued)
Mfr #
EZS8WSVRS
Zoro #
G8367252
UPC # 094902755816
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZS8WSVRS
- Zoro #
- G8367252
- UPC #
- 094902755816
- Country of Origin
- United States
Details
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 1
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- Refrigerant
- R-134a
- Full Load Amps
- 6A
- Operation
- Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar
- Item
- Water Cooler
Description
Cooler for EZS8WSVRSK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov