This item is Discontinued.

Elkay Single Drinking Fountain On-Wall Single Drinking Fountain, 1 Level, 19 in D, 19 13/16 in H EZSDLF

This item is Discontinued.

Elkay

Single Drinking Fountain On-Wall Single Drinking Fountain, 1 Level, 19 in D, 19 13/16 in H (Discontinued)

Mfr # EZSDLF
Zoro # G0047601
UPC # 094902365282
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZSDLF
Zoro #
G0047601
UPC #
094902365282
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Limited
Width
19 in
Height
19 13/16 in
Depth
19 in
Overall Height
19 13/16 in
Overall Width
18 3/8 in
Mounting Hole Diameter
7/16 in
Overall Depth
19 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System
Inlet Tube Outside Diameter
1/4 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
1
Voltage
115 V AC
Color
Gray
Full Load Amps
1 A
Operation
Push Bar Fountain
Item
Drinking Fountain
Inlet
3/8 in OD
Water Temp.
Ambient
Dispenser Operation
Front Pushbar
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Refrigerated / Non-Refrigerated
Non Refrigerated
Compliance
Accessibility,Water Quality Including Lead, Electrical
Vandal Resistant
Not Vandal Resistant
Drain Connection
1 1/4 in
Includes
Strainer
Dispenser Design
Wall
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Type
Single Drinking Fountain
Features
Fastenerless Integrated Drain Reduces Debris Accumulation, Glass Filler Prepped
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Maximum Constant Stream Pressure
105 psi
Includes Back Panel
Back Panel Not Included
Chilling Capacity
Non-Refrigerated
Includes Pet Bowl
Pet Bowl Not Included
Water Filter Included
Filtered
Fountain and Bottle Dispenser Operation
Front Pushbar
Environment
Indoor
Station Type
Single Fountain
Refrigeration
Non-Refrigerated
Includes Water Filter
Water Filter Included
Drinking Fountain Operation
Push Bar Fountain
Operating Voltage
115V AC
Number of Mounting Holes
3
Minimum Constant Stream Pressure
20 psi
Housing Material Finish
Gray Vinyl Clad
Full Load Current
0.1 A
Power Source
Electric Corded
Housing Finish
Vinyl Clad
Fountain and Bottle Filler Type
Single Fountain
Product Weight
36 lb
Basin Material
Stainless Steel
Refrigerated
No
Number of Bubblers
1
Fountain Actuation
Front Pushbar
Minimum Supply Line Pressure
20 psi
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZ models are our most popular water cooler series. These models offer easy-touch pushbar or sensor-activated controls and come standard with a Flexi-Guard Safety Bubbler. The extra deep basin minimizes splashing and features an integral drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.