This item is Discontinued.
This item is Discontinued.
Wall Mount, Yes ADA, 1 Level Water Cooler (Discontinued)
Mfr #
EZSDWSS
Zoro #
G8366388
UPC # 094902755830
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZSDWSS
- Zoro #
- G8366388
- UPC #
- 094902755830
- Country of Origin
- United States
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 1
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- Full Load Amps
- 1.1A
- Operation
- Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar
- Item
- Water Cooler
Description
Cooler for EZSDWSSK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.