This item is Discontinued.
This item is Discontinued.
Wall Mount Water Cooler, 1 Level, 18.375" D, 19.8125" H, 19" W (Discontinued)
Mfr #
LZSDS
Zoro #
G8998293
UPC # 094902373546
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSDS
- Zoro #
- G8998293
- UPC #
- 094902373546
- Country of Origin
- United States
Dimensions
- Height
- 19.8125"
- Depth
- 18.375"
- Width
- 19"
Details
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 1
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- Full Load Amps
- 0.1A
- Operation
- Electronic Front And Side Bubbler Push Bar
- Item
- Water Cooler
- Includes
- Water Cooler, Filter
Description
Cooler Wall Mnt,Filtered Non-Refrgrtd,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov