This item is Discontinued.
This item is Discontinued.
Wall Mount Water Cooler, 2 Level, 36.75" D, 44.125" H, 19" W (Discontinued)
Mfr #
EZSTL8WSLC
Zoro #
G8993953
UPC # 094902755854
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZSTL8WSLC
- Zoro #
- G8993953
- UPC #
- 094902755854
- Country of Origin
- United States
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 2
- Voltage
- 115V/60Hz
- Color
- Light Gray Granite
- Refrigerant
- R-134a
- Full Load Amps
- 6A
- Item
- Water Cooler
Description
Cooler Only,VERS EZSTL8WSLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.