This item is Discontinued.

No Product Image Available

This item is Discontinued.

Elkay

Wall Mount Water Cooler, 2 Level, 36.75" D, 44.125" H, 19" W (Discontinued)

Mfr # EZSTL8WSVRSC
Zoro # G8994102
UPC # 094902755885
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZSTL8WSVRSC
Zoro #
G8994102
UPC #
094902755885
Country of Origin
United States

Dimensions

Width
19"
Height
44.125"
Depth
36.75"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Full Load Amps
6A
Operation
Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar
Item
Water Cooler

Description

Cooler Only,VERS EZSTL8WSVRSC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.