This item is Discontinued.

Elkay Wall Mount Water Cooler, 2 Level, 21" D, 38" H, 21" W HAC8EEBLSS-NF

This item is Discontinued.

Elkay

Wall Mount Water Cooler, 2 Level, 21" D, 38" H, 21" W (Discontinued)

Mfr # HAC8EEBLSS-NF
Zoro # G9010640
UPC # 094902100128
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAC8EEBLSS-NF
Zoro #
G9010640
UPC #
094902100128
Country of Origin
United States
Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Color
Stainless Steel
Refrigerant
R-134a
Full Load Amps
4.5A
Operation
Electronic Sensor Bubbler
Item
Water Cooler
Cold Water Capacity
8.0 gph
Includes
Water Cooler

Dimensions

Depth
21"
Width
21"
Height
38"

Description

Wall Mnt Cooler Hands-Free,8 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.