This item is Discontinued.

Elkay Wall Mount Water Cooler, 2 Level, 36.3125" D, 27.125" H, 18.625" W LVRCTLSC8SC

This item is Discontinued.

Elkay

Wall Mount Water Cooler, 2 Level, 36.3125" D, 27.125" H, 18.625" W (Discontinued)

Mfr # LVRCTLSC8SC
Zoro # G9012549
UPC # 094902402284
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVRCTLSC8SC
Zoro #
G9012549
UPC #
094902402284
Country of Origin
United States

Dimensions

Height
27.125"
Depth
36.3125"
Width
18.625"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Full Load Amps
5A
Operation
Mechanical Front Bubbler Button
Item
Water Cooler
Includes
Water Cooler, Filter
Cold Water Capacity
8.0 gph

Description

Cooler Wall Mnt,Vndl Rstnt,Fltr,8 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.