This item is Discontinued.
This item is Discontinued.
Wall Mount Water Cooler, 2 Level, 36.75" D, 25.3125" H, 19" W (Discontinued)
Mfr #
LZSTL8LFC
Zoro #
G9372699
UPC # 094902379500
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTL8LFC
- Zoro #
- G9372699
- UPC #
- 094902379500
- Country of Origin
- United States
Dimensions
- Depth
- 36.75"
- Width
- 19"
- Height
- 25.3125"
Details
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 2
- Voltage
- 115V/60Hz
- Color
- Light Gray Granite
- Refrigerant
- R-134a
- Full Load Amps
- 5A
- Operation
- Electronic Front And Side Bubbler Push Bar
- Item
- Water Cooler
- Includes
- Water Cooler, Filter
- Cold Water Capacity
- 8.0 gph
Description
Versatile Cooler Wall Mnt,Fltrd,8 gph,Gy