This item is Discontinued.

Elkay Wall Mount Water Cooler, 2 Level, 36.75" D, 25.3125" H, 19" W LZSTLVR8LC

This item is Discontinued.

Elkay

Wall Mount Water Cooler, 2 Level, 36.75" D, 25.3125" H, 19" W (Discontinued)

Mfr # LZSTLVR8LC
Zoro # G9372750
UPC # 094902379555
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTLVR8LC
Zoro #
G9372750
UPC #
094902379555
Country of Origin
United States

Dimensions

Height
25.3125"
Depth
36.75"
Width
19"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Color
Light Gray Granite
Refrigerant
R-134a
Full Load Amps
5A
Operation
Electronic Front And Side Bubbler Push Bar
Item
Water Cooler
Cold Water Capacity
8.0 gph
Includes
Water Cooler, Filter

Description

Versatile Cooler,Vndl-Rst,Bbblr Fltrd,Gy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.