This item is Discontinued.
This item is Discontinued.
Wall Mount, Yes ADA, Water Cooler (Discontinued)
Mfr #
HAC8GFSS-NF
Zoro #
G9020440
UPC # 094902100166
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAC8GFSS-NF
- Zoro #
- G9020440
- UPC #
- 094902100166
- Country of Origin
- United States
- Mounting Type
- Wall Mount
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Voltage
- 115V/60Hz
- Color
- Stainless Steel
- Refrigerant
- R-134a
- Full Load Amps
- 4.5A
- Operation
- Mechanical Front And Side Bubbler Push Bar
- Item
- Water Cooler
Description
Halsey Taylor Wall Mnt Cooler,8 gph SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.