This item is Discontinued.
This item is Discontinued.
WaterSentry Plus Filter Bottle Fillers (Discontinued)
Mfr #
HWF3000
Zoro #
G8814920
Country of Origin United States
Category Beverage & Ice Machine Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWF3000
- Zoro #
- G8814920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 5.25"
- Width
- 5.25"
- Height
- 12.5"
Details
- Item
- WaterSentry Plus Filter Bottle Fillers
- Includes
- 3000 gal filter cartrige, kit components
- ADA Compliant
- No
Description
WaterSentry Plus Filter Bottle Fillers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.