This item is Discontinued.
This item is Discontinued.
Weldbilt Scullery Sink Lustertone, Floor Mount, 6 Hole, Buffed Satin (Discontinued)
Mfr #
WNSF8360LR6
Zoro #
G9011648
UPC # 094902153148
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNSF8360LR6
- Zoro #
- G9011648
- UPC #
- 094902153148
- Country of Origin
- United States
- Mounting Type
- Floor
- Body Material
- Stainless steel
- Finish
- Buffed Satin
- Number of Holes
- 6
- Item
- Weldbilt Scullery Sink Lustertone
- Drain Opening
- 3.5
- No. of Bowls
- 3
Dimensions
- Overall Length
- 108"
- Overall Width
- 27.5"
- Overall Height
- 44"
- Bowl Depth
- 14" x 14" x 14"
- Bowl Size
- Left Bowl 20" x 24" Center Bowl 20" x 24" Right Bowl 20" x 24"
Description
Weldbilt Scullery Sink Lustertone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.