This item is Discontinued.
This item is Discontinued.
Weldbilt Three Compt Scullery Sink, Floor Mount, 0 Hole, Buffed Satin (Discontinued)
Mfr #
WNSF8360LR0
Zoro #
G9012217
UPC # 094902205328
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WNSF8360LR0
- Zoro #
- G9012217
- UPC #
- 094902205328
- Country of Origin
- United States
Dimensions
- Overall Length
- 108"
- Overall Width
- 27.5"
- Overall Height
- 44"
- Bowl Depth
- 14" x 14" x 14"
- Bowl Size
- Left Bowl 20" x 24" Center Bowl 20" x 24" Right Bowl 20" x 24"
Details
- Mounting Type
- Floor
- Body Material
- Stainless steel
- Finish
- Buffed Satin
- Number of Holes
- 0
- Item
- Weldbilt Three Compt Scullery Sink
- Drain Opening
- 3.5
- No. of Bowls
- 3
Description
Weldbilt Three Compt Scullery Sink