This item is Discontinued.
This item is Discontinued.
Water Cooler, 2 Level, 36.75" D, 44.125" H, 19" W (Discontinued)
Mfr #
EZSTLG8WSSC
Zoro #
G8994209
UPC # 094902014203
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZSTLG8WSSC
- Zoro #
- G8994209
- UPC #
- 094902014203
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 2
- Voltage
- 115V/60Hz
- Full Load Amps
- 6
- Item
- Water Cooler
Description
Cooler Only,VERS EZSTLG8WSSC