Shop ELKAY
See all product information
Create Account
Water Cooler, 2 Level, 36" D, 38.8125" H, 18.625" W
- Mfr # LVRCTL8WSC
- Zoro # G8993929
product price:Â
$
4,049.99
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Height
38.8125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVRCTL8WSC
- Zoro #
- G8993929
- UPC #
- 094902771854
- Country of Origin
- United States
Dimensions
- Height
- 38.8125"
- Width
- 18.625"
- Depth
- 36"
Details
- Indoor / Outdoor
- Indoor
- ADA Compliant
- Yes
- Number of Levels
- 2
- Voltage
- 115V/60Hz
- Item
- Water Cooler
Description
Cooler Only,LVRCTL8WSK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.