This item is Discontinued.

Elmers Contact Cement, Rubber Cement Series, Clear, 1 qt, Can EPI233

This item is Discontinued.

Elmers

Contact Cement, Rubber Cement Series, Clear, 1 qt, Can (Discontinued)

Mfr # EPI233
Zoro # G3238039
UPC # 072161002339
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPI233
Zoro #
G3238039
UPC #
072161002339
Country of Origin
United States
Item
Contact Cement
Type
General Purpose
Application
Adhering Photos, Detailed Cut and Paste Projects
Characteristics
Acid-Free and Photo-Safe, No-Wrinkle Formula Dries Clear
For Use On
Porous or Non-Porous
Materials Bonded
Paper, Plastic
Color
Clear
Container Type
Can
Temp. Range
55 to 75
Working Time
1 min
Flammability
Flammable
Series
Rubber Cement
Adhesive Color
Clear
Functional Cure
Not Specified
Temp. Range (F)
55 to 75
Flammable/Non Flammable
Flammable
Full Cure
Not Specified
Begins to Harden
1 to 2 min
Brand & Series
ELMER'S Rubber Cement
Primary Application
General Purpose Bonding & Repair
Secondary Compatible Materials
Plastics, Wood and Paper
Maximum Application Temperature
90 Degrees C
Features
Acid-Free, Dries Clear, No-Wrinkle Formula, Photo-Safe
Low Odor
No
For Surface Type
Porous or Non-Porous
Chemical Base
N-Heptane
Application Method
Brush
Maximum Performance Temperature
90 Degrees C
Color Family
Clear
Working Time Grade
Quick Working Time
Heat Resistant
No
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Weight
19 oz
Container Type - Adhesives
Can
Application Method - Adhesives
Brush On
For Porous Surface
Non-Porous or Porous

Description

Contact Cement, Adhesive Color Clear, Container Size 32 fl oz, Container Type Can, Series Rubber Cement, Features Acid-Free, Dries Clear, No-Wrinkle Formula, Photo-Safe, Materials Bonded Paper, Plastic, Primary Applications General Purpose, Functional Cure Not Specified, Low Odor No, Maximum Application Temperature 90 Degrees C, Maximum Performance Temperature 90 Degrees C, Water Resistance Not Water-Resistant, Working Time 1 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.