This item is Discontinued.

This item is Discontinued.
Spray Adhesive, Clear, 11 oz, Aerosol Can (Discontinued)
Mfr #
E451
Zoro #
G6073199
UPC # 26000004510
Country of Origin United States
Category Spray Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E451
- Zoro #
- G6073199
- UPC #
- 26000004510
- Country of Origin
- United States
- Item
- Spray Adhesive
- Container Type
- Aerosol Can
- Color
- Clear
- For Use On
- Cardboard, Ceramic, Clay, Fabric, Glass, Metal, Paper, Plastic, Wood
- Application Method
- Spray
Dimensions
- Container Size
- 11 oz
Description
Specially formulated for mounting items to a variety of surfaces, including plastics. Delivers fast-grab mounting to Styrofoam and foam board. Dries fast and clear, resisting bleed-through, to create a permanent bond. Sprays wide to cover large areas. Acid-free.
- • Specially formulated for mounting items to a variety of surfaces, including plastics.
- • Dries fast and clear, resisting bleed-through.
- • Sprays wide to cover large areas.
- • Acid-free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.