This item is Discontinued.

This item is Discontinued.
Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E543
- Zoro #
- G6069522
- UPC #
- 26000005432
- Country of Origin
- China
- Item
- Adhesives/Glues
- Color
- Clear
- Standards
- ACMI AP Non-Toxic Certified
- Capacity
- 0.24 oz
- Weight
- 0.171 lbs
- Color on Application
- Purple
- Color Dried
- Clear
- Packing Type
- Stick
- Material Compatibility
- Cardboard; Foam; Paper
- Adhesive Type
- Solid
Description
Elmer's® Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, 4/Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.