This item is Discontinued.

Elmers Elmers X7762 Self-Healing Cutting Mat  Nonslip Bottom  1 Grid  18 x 24  Gray X7762

This item is Discontinued.

Elmers

Elmers X7762 Self-Healing Cutting Mat Nonslip Bottom 1 Grid 18 x 24 Gray (Discontinued)

Mfr # X7762
Zoro # G104110367
UPC # 79946118667
Country of Origin Taiwan, Province of China
Category Arts & Crafts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7762
Zoro #
G104110367
UPC #
79946118667
Country of Origin
Taiwan, Province of China

Description

  • Self-healing protective PVC surface with one inch grid pattern provides you accuracy when cutting. Nonslip bottom.
  • Cutting Mats Type: Self-healing.
  • Width: 18 in.
  • Length: 24 in.
  • Material: PVC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.