16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 5000K, 40 Degree, 100W Equivalent

  • Mfr # P38L1500C50W40-1B

  • Zoro # G104991898


product price:  $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

Voltage
120V
Watts
16.5
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P38L1500C50W40-1B
Zoro #
G104991898
UPC #
850001485609
Country of Origin
China

Dimensions

Width
4.92
Length
4.92
Height
6.97

Details

Voltage
120V
Watts
16.5
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
1500
For Enclosed Fixtures
Yes
Bulb Primary Application
Rough Service
Rough Service
Yes
Bulb Beam Angle
40 degree
Standards
cETLus
Light Color
White
Bulb Operating Temp. Range
-40°F to 120°F
Replaces
100W

Description

Shatter & Vibration Resistant Dimmable Par38 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT. 40° beam angle.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.