Shop DELTA PLUS
See all product information
Create Account
Chainsaw Chaps, Orange, Prolar, 12.3 Length
- Mfr # JE-9136Z
- Zoro # G202682476
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Prolar
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE-9136Z
- Zoro #
- G202682476
- UPC #
- 729294091401
- Country of Origin
- China
- Material
- Prolar
- Color
- Orange
Dimensions
- Length
- 12.3
Description
Elvex ProChapsZ Chain Saw Chaps are made with durable, 1,000-denier fabric with a Cordura® nylon outer and features Prolar padding that effectively jams chain to quickly stop cutting action. Full wraparound calf with patented asymmetrical design give you even more protection. UL certified. Meet ASTM F-1897-2008 standard.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.