Shop DELTAPLUS

RX, Reader Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Frameless, Wraparound

  • Mfr # RX-GG-40C-AF-2.5
  • Zoro # G4921113

product price: 
$
14.89
/ea

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
RX
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RX-GG-40C-AF-2.5
Zoro #
G4921113
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
RX
Frame Color
Black
UV Protection
99.9%
Standards
ANSI Z87.1-2012
Frame Material
Nylon
Eyewear Venting
Non-Vented
Foam Lined
Yes
Lens Material
Polycarbonate
Diopter
+2.5
X-Ray Detectable
No
Gender
Unisex
Arm Color
Black
Frame Type
Frameless
Arm Tip Type
Wraparound
Ultra-Violet Scale Protection Designation
U3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
Foam
Temple Adjustment Type
Ratcheting
Lens Function
Bifocal
Adjustable Pieces
Temple
Eye Socket Lining Material
Foam
Padding Location
Eye Socket
Arm Material
Polycarbonate
Diopter Location
Bottom
Includes Reader Lens
Reader Lens Included
Visible Light Scale Protection
L0
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Contoured
Nose Bridge Material
Rubber
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Lining Location
Eye Socket

Description

Reader Safety Glasses, Series RX, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Super Coat Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products