This item is Discontinued.

Delta Plus RX, Bifocal Safety Reading Glasses, Anti-Scratch, Clear Lens, Frameless, Wraparound RX-401-1.5

This item is Discontinued.

Delta Plus

RX, Bifocal Safety Reading Glasses, Anti-Scratch, Clear Lens, Frameless, Wraparound (Discontinued)

Mfr # RX-401-1.5
Zoro # G3896645
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RX-401-1.5
Zoro #
G3896645
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Bifocal Safety Reading Glasses
Diopter Strength
+1.50
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
RX
Frame Color
Gray
UV Protection
0.999
Standards
ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
Foam Lined
No
Diopter
+1.5
Lens Material
Polycarbonate
Frame Material
Polycarbonate
X-Ray Detectable
No
Eyewear Venting
Non-Vented
Gender
Unisex
Arm Tip Type
Non-Adjustable
Frame Type
Frameless
Arm Color
Gray

Description

Bifocal Safety Reading Glasses, Series RX, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Non-Adjustable, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.