Shop DELTAPLUS
See all product information
Create Account
Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length
- Mfr # WELJE802
- Zoro # G4712066
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Material
Nylon
Size
Universal
Fits Waist Size
33 to 36 in
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WELJE802
- Zoro #
- G4712066
- UPC #
- -
- Country of Origin
- China
- Item
- Chaps
- Material
- Nylon
- Color
- Green
- Standards
- ASTM
- Leg Closure
- Buckle
- Style
- Chaps
- Garment Type
- Chaps
- Stitching Material
- Nylon
- Application
- Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas
- Adjustable Locations
- Leg
- Features
- Features 3 Sets of Belt Loops to Allow Length From 33 to 36 Inches, Flexible and Abrasion Resistant, Lightweight
- Back of Leg Coverage
- Open Back
- Shell Material
- Nylon
- Wire Color
- Green
- Traction Material
- Nylon
Dimensions
- Length
- 36 in
- Size
- Universal
- Fits Waist Size
- 33 to 36 in
- Maximum Waist Size
- 36 in
- Minimum Waist Size
- 33 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Fits Chest Size
- Features 3 Sets of Belt Loops to Allow Length From 33 to 36 Inches, Flexible and Abrasion Resistant, Lightweight
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 36 in, Color Green, Size Universal, Maximum Waist Size 36 in, Minimum Waist Size 33 in, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM, Adjustable Locations Leg, Back of Leg Coverage Open Back, Features Features 3 Sets of Belt Loops to Allow Length From 33 to 36 Inches, Flexible and Abrasion Resistant, Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.