Shop DELTAPLUS
See all product information
Create Account
Chainsaw Chaps, Orange, Nylon, 36 in Length
- Mfr # WELJE91236
- Zoro # G4125712
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Pocket Closure
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WELJE91236
- Zoro #
- G4125712
- UPC #
- -
- Country of Origin
- China
- Item
- Chaps
- Material
- Nylon
- Color
- Orange
- Standards
- ASTM F 1414, ASTM F 1897-2008
- Pocket Closure
- Zipper
- Waist Closure
- Buckle
- Series
- 91
- Leg Closure
- Buckle
- Style
- Chaps
- Application
- Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas
- Stitching Material
- Nylon
- Features
- Below the Knees is Secured by 2 Sets of Buckles, Breathable With Open Back Design, Each Leg is Secured by a Total of 3 Sets of Buckles, Elvex(R) Exclusively Developed Product Prolar(TM) Multi-Layer Protective Padding, Prevents Heat Build-Up, Water-Resistant
- Adjustable Locations
- Leg, Waist
- Garment Type
- Chaps
- Number of Covered Pockets
- 1
- Number of Pockets
- 1
- Back of Leg Coverage
- Enclosed Back
- Shell Material
- Nylon
- Wire Color
- Orange
- Traction Material
- Nylon
Dimensions
- Length
- 36 in
- Size
- 36 In
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Fits Chest Size
- Below the Knees is Secured by 2 Sets of Buckles, Breathable With Open Back Design, Each Leg is Secured by a Total of 3 Sets of Buckles, Elvex(R) Exclusively Developed Product Prolar(TM) Multi-Layer Protective Padding, Prevents Heat Build-Up, Water-Resistant
- Bottle Size
- 36 In
- Size - Alpha
- 36 In
- Container Size
- 36 In
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 36 in, Color Orange, Size 36 In, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Waist, Back of Leg Coverage Enclosed Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.