Shop DELTAPLUS
See all product information
Create Account
Chainsaw Chaps, Orange, Nylon, 36 in Length
- Mfr # WELJE94236
- Zoro # G4020371
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Series
94
Leg Closure
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WELJE94236
- Zoro #
- G4020371
- UPC #
- -
- Country of Origin
- China
- Item
- Chaps
- Material
- Nylon
- Color
- Orange
- Standards
- ASTM F 1414, ASTM F 1897-2008
- Series
- 94
- Leg Closure
- Buckle
- Pocket Closure
- Zipper
- Style
- Chaps
- Features
- Stitching Material
- Nylon
- Garment Type
- Chaps
- Back of Leg Coverage
- Open Back
- Number of Covered Pockets
- 1
- Application
- Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas
- Adjustable Locations
- Leg
- Number of Pockets
- 1
- Shell Material
- Nylon
- Wire Color
- Orange
- Traction Material
- Nylon
Dimensions
- Length
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Fits Chest Size
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 36 in, Color Orange, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Back of Leg Coverage Open Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.