This item is Discontinued.
This item is Discontinued.
Cut Resistant Coated Gloves, Cut Level 4 , Polyethylene , L 1 PR (Discontinued)
Mfr #
JEGLV-50-LG
Zoro #
G5090881
UPC # 729294095010
Country of Origin Pakistan
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JEGLV-50-LG
- Zoro #
- G5090881
- UPC #
- 729294095010
- Country of Origin
- Pakistan
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- 4
- Glove Coating Material
- Polyethylene
- Glove Coating Coverage
- 3/4 Dip
- Color
- Blue/Orange
- ANSI/ISEA Abrasion Level
- 0
- Application
- Chainsaw Cutting
- Suggested Use Environment
- Dry
- Standards
- CE EN 388:4244 and CE EN381-7: class 1-20(m/s)
- Cut Resistant
- Yes
- ANSI/ISEA Puncture Level
- 1
- Coating Material
- Polyethylene
- ANSI/ISEA Cut Level - 2011
- 4
- Minimum Temperature
- Not Rated
- Wire Color
- Blue/ Orange
Dimensions
- Glove Size
- L
- Glove Length
- 12-1/2"
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Coated Gloves, Standards CE EN 388:4244 and CE EN381-7: class 1-20(m/s), 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.