This item is Discontinued.
This item is Discontinued.
RX Bifocal Safety Reading Glasses, Gray Wraparound Frame, +1.0 Diopter, Clear Lens, Universal (Discontinued)
Mfr #
RX-200-1.0
Zoro #
G4052937
Country of Origin Taiwan, Province of China
Category Reader Eyewear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX-200-1.0
- Zoro #
- G4052937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Bifocal Safety Reading Glasses
- Diopter Strength
- +1.0
- Lens Coating
- Anti-Scratch
- Frame Style
- Wraparound
- Lens Color
- Clear
- Series
- RX
- Frame Color
- Gray
- UV Protection
- 0.999
- Standards
- ANSI Z87.1-2003
- Frame Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Foam Lined
- No
- X-Ray Detectable
- No
- Eyewear Venting
- Non-Vented
- Diopter
- +1.00
- Frame Type
- Half-Frame
- Arm Color
- Gray
- Arm Tip Type
- Bayonet
Description
Bifocal Safety Reading Glasses, Series RX, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1-2003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.