Shop DELTAPLUS

Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +1.5 Diopter

  • Mfr # RX-500-C-1.5
  • Zoro # G9794513

product price: 
$
10.75
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
RX
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RX-500-C-1.5
Zoro #
G9794513
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
RX
Frame Color
Black
UV Protection
99.9%
Standards
ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
X-Ray Detectable
No
Frame Material
Polycarbonate
Foam Lined
No
Eyewear Venting
Non-Vented
Diopter
+1.50
Lens Material
Polycarbonate
Gender
Unisex
Arm Tip Type
Wraparound
Arm Color
Black
Frame Type
Half-Frame
Ultra-Violet Scale Protection Designation
U3
Includes Reader Lens
Reader Lens Included
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate
Nose Bridge Material
Rubber
Lens Function
Bifocal
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Temple Tip Features
Contoured
Diopter Location
Top and Bottom
Visible Light Scale Protection
L0
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Reader Safety Glasses, Series RX, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.