- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Head Protection
- /
- Hard Hat Accessories
- /
- Universal Slot Adapter, Hard Hat, PR
Elvex
Universal Slot Adapter, Hard Hat, PR
- Zoro #: G4890654
- Mfr #: SA-93
Tap to zoom
Hover or click to zoom
$14.46
- Item: Universal Slot Adapter
- For Use With: 29mm and Most 33mm wide Slotted Safety Caps
- Material: Nylon
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.46
Elvex #SA-93 Specifications
- Zoro #: G4890654
- Mfr #: SA-93
- Item: Universal Slot Adapter
- For Use With: 29mm and Most 33mm wide Slotted Safety Caps
- Material: Nylon
- Color: Black
- Country of Origin (subject to change): Taiwan, Province of China
Description
Universal Slot Adapter, For Use With 29mm and Most 33mm wide Slotted Safety Caps, Material Nylon, Head Protection Color Black, 1 Pair
Reviews of Elvex #SA-93
Explore more
- ELVEX HARD HAT SLOT BLADES SA-29
- ELVEX Ratch Sspnsn For 145642 165560 SCS-50-6R
- 3M 3M 3M6005 Formaldehyde Organic Vapor Cartridge 3M6005
- NATIONAL SAFETY APPAREL ANTI-FOG FACESHIELD WITH, SLOTTED HARD HAT & CHIN GUARD H20HAT20CALCAFS
- SALISBURY Arc Flash As1000/1500 Hat Bag AS BAG
- Elvex Hard Hat Accessories