Shop DELTAPLUS
See all product information
Create Account
Vest, Cotton/Polyester, zipper Closure, Orange, Size L
- Mfr # JE-70L
- Zoro # G5274586
product price:Â
$
97.89
/ea
Key Features
Color
Orange
Features
Sleeveless
Material
Cotton/Polyester
Closure Type
Zipper
Fits Chest Size
Sleeveless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE-70L
- Zoro #
- G5274586
- UPC #
- -
- Country of Origin
- China
- Item
- Vest
- Color
- Orange
- Features
- Sleeveless
- Material
- Cotton/Polyester
- Closure Type
- Zipper
- Lining Material
- Poly Cotton
- Pockets
- Yes
- Gender
- Unisex
- Standards
- ASTM 1897-2008
- Number of Outside Pockets
- 4
- Style
- Vest
- Cleaning and Care Instructions
- Hand Wash, Machine Wash
- Collar Style
- Lay-Flat
- Insulated for Cold Conditions
- No
- Front Closure Type
- Zipper
- Series
- WELJE70
- Number of Inside Pockets
- 2
- Includes Removable Liner
- No
- Shell Material
- Cotton/Polyester
- Wire Color
- Orange
- Container Type
- Vest
- Sensor Body Style
- Vest
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- L
- Fits Chest Size
- Sleeveless
- Minimum Chest Size
- 42 in
- Maximum Chest Size
- 46 in
- Size-Body Type
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Vest, Material Cotton/Polyester, Gender Unisex, Front Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Number of Inside Pockets 2, Number of Outside Pockets 4, Style Vest, Size L, Size-Body Type Regular, Maximum Chest Size 46 in, Standards ASTM 1897-2008, Insulated for Cold Conditions No, Includes Removable Liner No, Minimum Chest Size 42 in, Cleaning and Care Instructions Hand Wash, Machine Wash, Features Sleeveless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.