This item is Discontinued.

Emacs Power Supply, 100 to 240V AC, 12V DC, 16A P1U-6200P

This item is Discontinued.

Emacs

Power Supply, 100 to 240V AC, 12V DC, 16A (Discontinued)

Mfr # P1U-6200P
Zoro # G509769689
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1U-6200P
Zoro #
G509769689
UPC #
-
Country of Origin
Unknown
Item
Power Supply
Input Voltage
100 to 240V AC
Output Amps
16A
Output Voltage
12V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.