Shop EMAX COMPRESSOR
Create Account
Industrial Plus Silent Air 7.5 HP 2 Stage 1 PH 80 gal Vertical Air Compressor
- Mfr # ESP07V080V1
- Zoro # G824216561
product price:Â
$
6,520.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESP07V080V1
- Zoro #
- G824216561
- UPC #
- -
- Country of Origin
- China
Description
The whisper series compressors reduce stationary compressor dBA ratings by as much as 25%! A noise suppression device was first conceived by Emax engineers after feedback from competitor compressor users revealed a large number of complaints regarding the extreme noise level of their compressors in a work environment. Stationary air compressor noise levels typically require owners to incur the added expense of a building or structure to house the compressor in an attempt to reduce noise in the work environment. The Whisper can be installed and operated in all Garage, Farm Shop, and Industrial applications which eliminate the need for traditionally expensive and often inadequate separate buildings or structures to house the air compressor. The Whisper silent air systems are already installed on the back of the tank with brackets that are fabricated for easy removal and low profile.The Whisper dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. As a result, the piston intake noise is trapped and dissipated within the silencer structure. It also acts as a secondary filtration for cleaner air. Features Reduces noise below 60 Decibels. Premium Industrial 1750 RPM motors . Premium auto drain, belt tensioner, continuous run, Magnetic Starter,and our air stream technology. Whisper 100 provides a 5 layer filtration ideal for heavy airborne particle work environments. Specifications Running HP: 5. SCFM 175 PSI: 17. SCFM 100 PSI: 19. Max PSI: 175. Pump RPM: 800. Motor RPM: 1750. DBA Noise Rating: 54. Dimensions: 80 in H x 34 in W x 24 in D. Weight: 938 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.