Industrial Silent Air 7.5 HP 2 Stage 1 PH 80 gal Vertical Air Compressor
- Mfr # ES07V080V1
- Zoro # G924182759
product price:Â
$
5,749.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES07V080V1
- Zoro #
- G924182759
- UPC #
- -
- Country of Origin
- China
Description
This is the ultimate quite Air system featuring our new patent pending Whisper 100 mounted to the tank. This system works along with The Whisper 100 to dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. The compressor intake filters are also located inside the Whisper 100 cabinet which further enhances noise reduction. this unit through a series of test show to lower the Dba levels to 60 DBA! thats like sitting in your car. Features 7.5 HP Two Stage Air Compressor . Premium Industrial 1750 RPM motors . Magnetic Starter. Condor switch. Premium valves. Whisper 100 provides a 5 layer filtration ideal for heavy airborne particle work environments. Specifications Running HP: 7.5. Max PSI: 175. Pump RPM: 640. SCFM 29 CFM: 100 psi. Motor RPM: 1750. DBA Noise Rating: 58. AC Voltage: 208 & 230 V. Dimensions: 80 in H x 34 in W x 24 in D. Weight: 950 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.