Shop All Chemical Test Strips
This Product is Discontinued
Emd
Test Strips, 10 to 400 ppm, PK100 (Discontinued)
Mfr # EMD 1.10013.0001
Zoro # G6858722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Testing Parameter Colorimetric
- Range 10 to 400 ppm
- Detects For Sulfite
- Type Strip
- pH Resolution 10 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # EMD 1.10013.0001
- Zoro # G6858722
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Details
Testing Parameter | Colorimetric |
Range | 10 to 400 ppm |
Item | Test Strips |
Detects For | Sulfite |
Type | Strip |
pH Resolution | 10 pH |
Number of Tests | 100 |
Test Detects For | Sulfite |
Test Type | Sulfite Test |
Parameter Measurements Included | 10 to 400 mg/L Sulfite |
Test Form | Strip |
Testing Parameter One | Sulfite |
Maximum Measurement One | 400 mg/L |
Minimum Measurement One | 10 mg/L |
Description
Test Strips, Test Form Strip, Overall Length Not Applicable, Test Type Sulfite Test, Testing Parameter One Sulfite, Overall Width Not Applicable, Parameter Measurements Included 10 to 400 mg/L Sulfite, Number of Tests 100, pH Resolution 10 pH, Test Detects For Sulfite, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.