Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Emerson Coil, 24Vac 50/60Hz 10W 062013

Coil, 24Vac 50/60Hz 10W (Discontinued)

  • Mfr # 062013
  • Zoro # G4046959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
062013
Zoro #
G4046959
UPC #
-
Country of Origin
Mexico

Details

Item
Coil,24Vac 50/60Hz 10W

Description

Coil,24Vac 50/60Hz 10W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.