Shop All First Aid Kits
Emi
First Response Holster Set, Orange
Mfr # 464
Zoro # G1917286
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura Nylon
- Height 3 in
- Material 1000 Denier Cordura Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 464
- Zoro # G1917286
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1 in |
Length | 7 in |
Details
Includes | Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura Nylon |
Material | 1000 Denier Cordura Nylon |
Glow-in-the-Dark | No |
Color | Orange |
Subject Matter | Emergency |
Features | Economically Priced Yet Provide Ems Personnel With All Your Basic Response Instruments. the Colormed Basic(TM) Holster Set Comes in 5 Striking Colors. |
Disposable | No |
Item | First Response Holster Set |
Industry Type | Healthcare |
Description
First Response Holster Set, Color Orange, Disposable No, Material 1000 Denier Cordura Nylon, Height 3 in, Length 7 in, Width 1 in, Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Makeup Towels 11x17 (6 Pack), 6PK (MAKEUP-11x17)
- AFS Roller Frame Assembly (5711085)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59290)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-D)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (851)
- EMI Unitized CPR Kit, Nylon (474)
- MY MEDIC Upset Stomach (MM-KIT-S-MD-PK-UP-STMCH-EA)
- Emi First Aid Kits