Shop All First Aid Kits
Emi
First Response Holster Set, Yellow
Mfr # 462
Zoro # G1917295
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura Nylon
- Height 3 in
- Material 1000 Denier Cordura Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 462
- Zoro # G1917295
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1 in |
Length | 7 in |
Details
Includes | Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura Nylon |
Material | 1000 Denier Cordura Nylon |
Glow-in-the-Dark | No |
Color | Yellow |
Subject Matter | Emergency |
Features | Economically Priced Yet Provide Ems Personnel With All Your Basic Response Instruments. the Colormed Basic(TM) Holster Set Comes in 5 Striking Colors. |
Disposable | No |
Item | First Response Holster Set |
Industry Type | Healthcare |
Description
First Response Holster Set, Color Yellow, Disposable No, Material 1000 Denier Cordura Nylon, Height 3 in, Length 7 in, Width 1 in, Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Forever Silver Urn (600017)
- ACME UNITED First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case (3500)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- AEROFORM Conforming Bandage, 2"X4.4yds (AF50)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- EMI Bulk Pro Response Kit, Nylon (9352)
- EMI Unitized CPR Kit, Nylon (469)
- EMI Unitized CPR Kit Refill, Plastic (475)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- Emi First Aid Kits