Shop EMI
See all product information
Create Account
Horizontal/Vertical Holster Set, Plastic/Stainless Steel Blade, 7 1/2 in L, Black
Mfr # 1885
Zoro # G4173854
product price:Â
$
14.49
/ea
Key Features
Color
Black
Material
Plastic/Stainless Steel Blade
Includes
7 1/4 in EMS shears, Horizontal/Vertical Holster
Length
7 1/2 in
Disposable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1885
- Zoro #
- G4173854
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 7 1/2 in
- Overall Length
- 7 3/8 in
- Wire Rope Length
- 7 3/8 in
Details
- Item
- Horizontal/Vertical Holster Set
- Color
- Black
- Material
- Plastic/Stainless Steel Blade
- Includes
- 7 1/4 in EMS shears, Horizontal/Vertical Holster
- Disposable
- No
- Industry Type
- Healthcare
- Features
- Double Snap Belt Loop Reinforced with Hook-and-Loop, Hook-and-Loop Strap Holds Shears, Large Pockets
- Product Type
- Holster Set
- Handle Material
- Plastic
- Blade Material
- Stainless Steel
- Blade End Type
- Angled, Rounded
- Disposability
- Reusable
Description
Horizontal/Vertical Holster Set, Overall Length 7 3/8 in, Color Black, Blade Material Stainless Steel, Handle Material Plastic, Disposable No, Includes 7 1/4 in EMS shears, Horizontal/Vertical Holster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.