ASD1001DIA 1 in. Diaphragm Titanium 8 ohm; Set of 1

  • Mfr # ASD1001DIA
  • Zoro # G504015804
product price: 
$
37.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASD1001DIA
Zoro #
G504015804
UPC #
876358002252
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Features
  • Genuine eminence asd 1001 factory replacement diaphragm
  • For asd 1001 and asd 1001b
Specifications
  • Nominal Impedance: 8 ohms
  • Size: 1 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews