This item is Discontinued.

This item is Discontinued.
EMINENCE SPEAKER LLC PXB250 Low Pass Board Only Crossover (Discontinued)
Mfr #
PXB250
Zoro #
G904028725
UPC # 876358001378
Country of Origin China
Category Automotive Audio & Video Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXB250
- Zoro #
- G904028725
- UPC #
- 876358001378
- Country of Origin
- China
Dimensions
- Height
- 5-1/2 in
- Depth
- 1-1/2 in
- Width
- 3.8 in
Details
- Item
- Audio Crossover
Description
Eminence pxb board-only crossovers are a lower cost alternative to the "cabinet ready" models and are targeted specifically for custom cabinet projects as they do not include the terminal cup, input connectors or L-pad found on the "cabinet ready" models. They feature advanced circuit design to both preserve the crossover and your drivers. A benefit of the design is to form a voltage divider across the high frequency driver. The high-pass protection uses custom-built aerospace lamps. The tungsten filaments effectively track the program material, dynamically maintaining a safe maximum current level to the high frequency driver without introducing distortion. This circuitry provides smooth 3:1 analog compression during input overload conditions over 250 watts RMS. At full drive level approaching clipping, the electrical attenuation to the protected high frequency driver is -4.5 dB. In every way, Eminence pxb crossovers are a technically superior product. For use with 8 ohm drivers.
Crossover type: Low pass, board only.
Low pass frequency: 250 Hz, 12 dB/octave.
Power handling: 600 watts RMS.
Made in the U.S.A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.