Shop EMPIRE LEVEL
See all product information
Create Account
24" True Blue Digital Box Level w/Case
- Mfr # E105.24
- Zoro # G7558177
product price:Â
$
124.97
/ea
Free Shipping & Returns
Key Features
Length
2.75
Color
Blue/Silver
Width
1.11
Application
Leveling & Layout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E105.24
- Zoro #
- G7558177
- UPC #
- 045242482917
- Country of Origin
- Viet Nam
Dimensions
- Length
- 2.75
- Width
- 1.11
Details
- Color
- Blue/Silver
- Application
- Leveling & Layout
- Item
- Digital Box Level
Description
True Blue Digital Level,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.