Shop EMPIRE VENTILATION
See all product information
Create Account
Flat Roof Mounting Base, 20" Galvanized
- Mfr # FB20G
- Zoro # G8900674
product price:Â
$
99.19
/ea
Key Features
Material
Steel
Fits Brand
Empire Comfort Systems
For Use With Mfr. Model Number
TV20G
Outlet Diameter
20 in
Flashing Size
20 in x 20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB20G
- Zoro #
- G8900674
- UPC #
- -
- Country of Origin
- United States
- Item
- Attic & Roof Ventilator Base
- Material
- Steel
- Fits Brand
- Empire Comfort Systems
- For Use With Mfr. Model Number
- TV20G
- For Use With
- Flat Roof Mounting Base, 20" Galvanized
- For Fan Type
- Wind-Driven Turbines
- Finish
- Galvanized
- Compatible Manufacturer Model Number
- TV20G
- Base Type
- Flat
- Shell Material
- Steel
- Compatible Product Type
- Flat Roof Mounting Base, 20" Galvanized
- Traction Material
- Steel
Dimensions
- Outlet Diameter
- 20 in
- Flashing Size
- 20 in x 20 in
- Overall Height
- 10 in
- Base Width
- 32 in
- Throat Diameter
- 20 in
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C802, Compatible Manufacturer Model Number TV20G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Steel, Throat Diameter 20 in, Base Type Flat, Base Width 32 in, For Use With Flat Roof Mounting Base, 20 In. Galvanized, Outlet Diameter 20 in, Overall Height 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.