Shop EMPIRE VENTILATION
See all product information
Create Account
Flat Roof Mounting Base, 8" Galvanized
- Mfr # FB08G
- Zoro # G8900631
product price:Â
$
42.39
/ea
Key Features
Material
Steel
For Use With Mfr. Model Number
TV08G
Fits Brand
Empire Comfort Systems
Flashing Size
20 in x 20 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB08G
- Zoro #
- G8900631
- UPC #
- -
- Country of Origin
- United States
- Item
- Attic & Roof Ventilator Base
- Material
- Steel
- For Use With Mfr. Model Number
- TV08G
- Fits Brand
- Empire Comfort Systems
- Finish
- Galvanized
- Compatible Manufacturer Model Number
- TV08G
- Base Type
- Flat
- For Use With
- Flat Roof Mounting Base, 8" Galvanized
- For Fan Type
- Wind-Driven Turbines
- Shell Material
- Steel
- Compatible Product Type
- Flat Roof Mounting Base, 8" Galvanized
- Traction Material
- Steel
Dimensions
- Flashing Size
- 20 in x 20 in
- Overall Height
- 10 in
- Throat Diameter
- 8 in
- Outlet Diameter
- 8 in
- Base Width
- 18 in
Description
Attic & Roof Ventilator Base, Compatible with Grainger Part Number 2C529, Compatible Manufacturer Model Number TV08G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Steel, Throat Diameter 8 in, Base Type Flat, Base Width 18 in, For Use With Flat Roof Mounting Base, 8 In. Galvanized, Outlet Diameter 8 in, Overall Height 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.