Shop EMPIRE

LS18C2S 18 in. Super Charred Oak Ceramic Fiber Vent Free Gas Log Set - 6 Piece

  • Mfr # LS18C2S
  • Zoro # G404122329

product price: 
$
448.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS18C2S
Zoro #
G404122329
UPC #
720968995292
Country of Origin
China

Description

The Empire Super Charred Oak Ventless Ceramic Gas Log Set will transform the look of your Ventless fireplace. This ceramic fiber log set will glow marvelously in your fireplace. Each log is hand painted to make is look and feel like it was brought in from outside. This complete log system can be installed into any Ventless firebox or masonry fireplace to help complete your home design.

Features
  • Super Charred Oak Ceramic Fiber Vent Gas Log Set
  • 6 Piece
Specifications
  • Heating BTU: 32,000 Maximum
  • Fuel Type: Natural Gas, Propane
  • Length: 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews