Shop EMPIRE COMFORT SYSTEMS

Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection

  • Mfr # GWT50WNAT

  • Zoro # G3880600


product price: 
$
1,032.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Gravity
Gas Type
NG
BtuH Input
50,000
BtuH Output
42,000
Ignition Type
Standing Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWT50WNAT
Zoro #
G3880600
UPC #
720968989222
Country of Origin
United States
Item
Recessed-Mount Gas Wall Heater
Heater Type
Gravity
Gas Type
NG
BtuH Input
50,000
BtuH Output
42,000
Ignition Type
Standing Pilot
Air Flow
75 cfm
Heater Voltage
120 V AC
Vent
Oval 4 in
Gas Connection
1/2 in NPT
Built-In Features
Removable Panels for Easy Cleaning
Finish
White Powder Coated
Standards
ANSI, CSA
Wall Type
Double
Vent Type
Top Vent
Number of Speeds
0
Floor to Center of Vent
66 1/8 in
Includes
Heating Appliance Only
Features
Removable Panels for Easy Cleaning
Ignition Type/Ignition Power Source
Standing Pilot, Match Lit
Housing Material
Steel
Ignition Power Source
Match Lit
Fuel Consumption
2.25 gph
Maximum Amperage
5 A
Fuel Type
Natural Gas
Thermostat Included
No
Air Flow Direction
Vertical
Heating Capacity Output
42,000 BtuH
Air Temperature Rise
260 Degrees F
Gas Connection Type
NPT
Mounting Location
Wall
Venting
Vented
Frequency
50 Hz, 60 Hz
Heating Method
Gravity Convection
Number of Settings
1
Heating Capacity Input
50,000 BtuH
Housing Color
White
Vent Shape
Oval
Housing Finish
Powder Coated

Description

Recessed-Mount Gas Wall Heater, Gas Type NG, BtuH Input 50,000, BtuH Output 42,000, Gas Connection 1/2 in NPT, Height 66 1/8 in, Width 16 in, Depth 6 in, Heater Voltage 120 V AC, Vent Oval 4 in, Standards ANSI, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.