Shop EMPIRE COMFORT SYSTEMS

Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection

  • Mfr # GWT25WLP

  • Zoro # G3880655


product price: 
$
786.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Gravity
Gas Type
LP
BtuH Input
25,000
BtuH Output
17,500
Ignition Type
Standing Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWT25WLP
Zoro #
G3880655
UPC #
720968989253
Country of Origin
United States
Item
Recessed-Mount Gas Wall Heater
Heater Type
Gravity
Gas Type
LP
BtuH Input
25,000
BtuH Output
17,500
Ignition Type
Standing Pilot
Air Flow
75 cfm
Heater Voltage
120 V AC
Finish
White Powder Coated
Gas Connection
1/2 in NPT
Number of Speeds
0
Standards
ANSI, CSA
Vent
Oval 4 in
Built-In Features
Removable Panels for Easy Cleaning
Vent Type
Top Vent
Wall Type
Single
Includes
Heating Appliance Only
Floor to Center of Vent
66 1/8 in
Ignition Power Source
Match Lit
Features
Removable Panels for Easy Cleaning
Air Temperature Rise
260 Degrees F
Fuel Type
Propane
Ignition Type/Ignition Power Source
Standing Pilot, Match Lit
Air Flow Direction
Vertical
Mounting Location
Wall
Thermostat Included
No
Heating Capacity Output
17,500 BtuH
Vent Shape
Oval
Gas Connection Type
NPT
Maximum Amperage
5 A
Heating Capacity Input
25,000 BtuH
Housing Material
Steel
Frequency
50 Hz, 60 Hz
Heating Method
Gravity Convection
Number of Settings
1
Fuel Consumption
1.05 gph
Venting
Vented
Housing Color
White
Housing Finish
Powder Coated

Description

Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 25,000 BtuH, Heating Capacity Output 17,500 BtuH, Ignition Type Standing Pilot, Ignition Power Source Match Lit, Wall Type Single, Vent Type Top Vent, Overall Height 66 1/8 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 62 1/4 in, Rough-In Width 14 1/2 in, Rough-In Depth 4 in, Gas Connection Size 1/2 in, Gas Connection Type NPT, Air Flow Direction Vertical, Air Temperature Rise 260 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.